23244 CC/W33
Description
23244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23244 CC/W33
BDI # 1418974
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
T-6MX-E-M238849D 04
Description
T-6MX-E-M238849D 04 TAPERED ROLLER BRG
Part # T-6MX-E-M238849D 04
BDI # 20393190
Features
Component:
Double Cone
Width - Millimeter:
101.6
Inch - Metric:
Inch
Bore - Millimeter:
187.325
Bore - Inch:
7.375
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
4
Basic Number:
M238849D
Features
Component:
Element
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.41
Outside Diameter - Millimeter:
213.614
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
4.55
Features
Component:
Horizontal Split Cover
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.96
95927CD-2
Description
95927CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD
Part # 95927CD-20081
BDI # 1352976
Features
Component:
Double Cup
Width - Millimeter:
114.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
646159
Precision Class:
Standard
Width - Inch:
4.5
Basic Number:
95927CD