W1020D X 5/8 3/16 KW 2SS
Description
W1020D X 5/8 3/16 KW 2SS WORM GEAR ; 10IN P 14.5DEG PA CI 20T
Part # W1020D X 5/8 3/16 KW 2SS
BDI # 23036746
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | 3/16" Keyway 2 Setscrew
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
139.7
Face Width - Inch:
5.5
Pitch:
3 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666829
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
41.275
Face Width - Inch:
1.625
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666764
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Pitch:
4 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666707
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666908
Pressure Angle:
14-1/2 Degree