VG342-X87, Residual Pressure Release Valve, ISO13849-1
Special version of the VG series valve that conforms to ISO13849-1 safety standard, categories 1 to 4. These are dual residual pressure release safety valve with detection of main valve position.
- Safety standard ISO13849-1 for category 3 and 4
- Dual residual pressure release valve with detection of main valve position
- Type of actuation: NC (return spring)
Options in:
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu