LEMC Electric Actuator, Low Profile Slider Type, Cam Follower Guide Type, Step Motor (Servo/24 VDC)
The LEM electric actuator family features the lowest table height of all sliders, 40mm or less. Four series are available, including basic, cam follower guide, and single or double axis linear guides. Belt drives permit longer strokes and higher speeds than ball screw sliders. Guided types permit higher workloads than the LEFB or LEL.
- Cam follower guide offset from drive for low table height and increased work load
- Body sizes: 25, 32
- Table height: 28 or 37 mm
- Maximum stroke: 2000 mm
- Maximum speed: 1000 mm/s
Options in:
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu