HED-H, Liquid Chemical Heat Exchanger
The HED-H is the heat exchanger component of the HED-W thermoelectric chiller for chemicals. The peltier element regulates the temperature of liquid chemical passing through the heat exchanger. Facility water connections are included in this unit. Wetted part materials include fluororesin 304 stainless steel and 316 stainless steel. Select this model if you require a replacement heat exchanger. This component will not operate without a controller.
- Circulating fluid pump must be provided by customer
- Device includes peltier element, sensors, and flow paths for circulating fluid and facility water
- Choose from two PFA tube sizes for circulating chemical fluid
- Flow paths, signal and DC connectors, and purge ports located at front
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu