VXZ2*3, Pilot Operated, 2 Port Solenoid Valve for Oil, Single Unit

VXZ2*3, Pilot Operated, 2 Port Solenoid Valve for Oil, Single Unit

The VXZ series for oil is a 2 port, pilot operated solenoid valve capable of operating at higher differential pressures by maintaining a zero differential pressure on the seat. The molded coil offers low power consumption, long life and high reliability. Available for port size 1/4 to 1 inch. Flow rate ranges from Cv of 1.9 to 10.2


VXZ2*6, Pilot Operated, 2 Port Solenoid Valve for High Temperature Oil, Single Unit

VXZ2*6, Pilot Operated, 2 Port Solenoid Valve for High Temperature Oil, Single Unit

The VXZ series for high temperature oil is a 2 port, pilot operated solenoid valve capable of operating at higher differential pressures by maintaining a zero differential pressure on the seat. The molded coil offers low power consumption, long life and high reliability. FKM seal and Class H coil insulation type are standard. Available port sizes 1/4 to 1 inch. Flow rate ranges from Cv of 1.9 to 10.2