FHG9, Hydraulic Suction Guard
FH series suction filters are compact and lightweight. Designed with an aluminum casted housing. Element can be replaced by simply opening the cover to detach the element without touching the pipes. The filter can be fitted with a differential pressure indicator which senses when the element is becoming dirty, facilitating maintenance and helping to avoid pump damage such as cavitations. The FHG series suction guard was designed to prevent collected dust from falling into the tank. Since all dust is eliminated during trial operation, it is not necessary to replace flushing oil. Options include differential pressure indicator, differential pressure indication switch, air breezer, and cap.
- No need to replace flushing oil
- Easy maintenance and no air mixing
- Compact tank equipment
- Accessories available for a variety of applications
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu