Ľutujeme, ale s Vašim účtom nieje možné vytvárať objednávky.
Close

Spravovanie cenových ponúk je k dispozícii iba užívateľom s obchodnými účtami vyššieho stupňa. Môžete si vyžiadať cenovú ponuku, tá Vám však bude zaslaná E-mailom.

Zmeňte svoj účet na firemný pre pokročilejšie možnosti a osobný servis.

ATTENTION
Pozor
  • BDI Warehouse Store je limitovaný katalóg obsahujúci iba skladové položky, ktorých ceny sú určené výlučne na samoobslužný nákup online v BDI Warehouse Store.

  • Uvedené ceny sú k dispozícii len v predajni Warehouse Store, nie v pobočkách BDI.

  • Všetky predaje podliehajú dani (žiadne nákupy oslobodené od dane) a platia sa kreditnou kartou. Nie je možné ich účtovať na váš účet BDI.

  • Všetky objednávky zahŕňajú poplatok 5 USD za pozemnú prepravu.

  • Ak chcete nakupovať pomocou svojho účtu BDI, kliknite na tlačidlo Zrušiť.
  
ATTENTION
Pozor
Čoskoro nebude možné používať BDIExpress v prehliadači Internet Explorer.

Microsoft ukončuje podporu prehliadača Internet Explorer. Odporúča sa prechod na Microsoft Edge alebo iný prehliadač.



Alebo kliknite sem pre stiahnutie iného prehliadača 
 

AN05~40, Silencer, Compact Resin, Male Thread

AN05~40, Silencer, Compact Resin, Male Thread

Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.


AN10~30-C, Silencer, Compact Resin/One-touch Fitting Connection

AN10~30-C, Silencer, Compact Resin/One-touch Fitting Connection

Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.


AN, Silencer, General Purpose

AN, Silencer, General Purpose

Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.


AN(BC Sintered), Silencer, General Purpose, Metric

AN(BC Sintered), Silencer, General Purpose, Metric

Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.


AN, Silencer, High Noise Reduction Type

AN, Silencer, High Noise Reduction Type

Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.