NAD402/600, Auto Drain Valve, North American
The AD402/600 series auto drain valve automatically discharges drainage. It is highly resistant to dust and corrosion. This series operates in a reliable manner, without requiring human operators. A case guard is provided as standard equipment.
- Auto drain valve
- Highly resistant to dust and corrosion
- Operates reliably without human operator
- Case guard provided as standard equipment
- NPT bore size: 1/4, 3/8, 1/2, 1
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.