VV*CC1, Standard Manifold for VCC Valve

product_img
  • Up to 2 valves can be mounted on each station
  • Modular construction to add and reduce number of stations
  • Standard stainless steel fitting
  • Antistatic surface
Configuration Options
  
 
Kopíruj číslo konfigurácie Kopíruj číslo konfigurácie
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Type Configuration Status
2 Port Valve Mountable Number Configuration Status
3 Port Valve Mountable Number Configuration Status
Pilot Port Fitting Size Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • Šedá niesú kompatibilné s vybranými možnosťami
  • Červená konflikt s inou vybranou hodnotou
  • Jantárová nieje odporúčané

Na stiahnutie

Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu

CAD modely na stiahnutie

Katalóg produktov