ZH*-X185, Vacuum Flow Air Conveyor Unit
The ZH-X185 is versatile and can function either as a blow off unit or a vacuum unit depending on the direction of the output port. There is only one supply port and with available mounting brackets, it is very easy to install.
- The blow air flow rate generated is 4 times the supply air
- The vacuum air flow rate generated is 3 times the supply air
- Large passage diameter available for suction of machining chips, particles, etc
- No moving parts makes the unit maintenance free
Options in:
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu