PA

PA

Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.


PB

PB

The PB series is a compact, single acting diaphragm pump which is suitable for transfer and recovery of a wide variety of fluids. The PB series is available with a built-in solenoid valve or in an air operated style. Space is saved due to the centralization of piping and wiring areas on the top and bottom surfaces.


PAF

PAF

Designed specifically to meet industry demands, the PAF series diaphragm pump is constructed with no metallic body parts to ensure perfect compatibility when using high purity chemicals.  All wetted parts are made from either new PFA or PTFE, and the use of PPS/PFA dual construction improves both proof pressure and heat cycle perforrmance.  The PAF series offers a lightweight, compact, high flow rate solution to meet the most demanding needs.


LSP

LSP

LSP series is a compact solenoid diaphragm pump for liquid. It dispenses fixed amount of liquid from 5uL to 200uL each time it is energized. Its diaphragm movement is supported by buffer, extending life of the product and improve its repeatability (+/1%) by restricting deformation of the diaphragm. LSP is used in applications such as medical analyzer, ink jet printing or semiconductor/solar cell production.