IZTC, Controller
The IZTC controller is the operating component for the IZT static control system. This component is available for individual selection as a replacement or to upgrade a system from standard to AC type. A complete system consists of 1 to 4 bars, a single controller, and a power supply module for each bar, plus cables and accessories as requied. These components can also be ordered separately.
- Controller features multiple function modes and diagnostic LEDs
- 2 controller types available, including standard and AC/Dual AC
- 4 power cable lengths available
- Order mounting bracket separately
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu