AKB, Check Valve with One-touch Fitting, Push Type
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
- Bushing type
- Can be used in applications with splashing
coolant and spatter, etc - Compact and light weight
- Low cracking pressure (0.005MPa) .73PSI
- Can be used for vacuum (-100kPa) -14.5
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu