ITV

ITV

Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.


IRV

IRV

The IRV series vacuum regulator is offered in 3 compact, lightweight sizes. Adjustment resolution is possible within 0.13kPa.  Port sizes available are 1/8Rc(PT), and 1/4, 5/16 and 3/8 with Rc(PT), NPT or G(PF) thread types.


IC

IC

Series IC, controller for electro-pneumatic regulator converts digital input signal into analog output signal. It has a maximum 10 bit parallel input signal and a 4 point preset output pressure. This series is mainly used in combination with the series ITV0000 w/o a display function.