ZZX, Vacuum Generator Manifold (Metric)
Vacuum Generator series ZX is a single-stage generator. The modular design allows the user to choose only the components needed for the application. The ZX is available with a combination of generator unit, supply/release valve unit, pressure switch unit, and suction filter unit. Order without the generator unit for use as a filter and valve assembly for house vacuum systems. Special function plates allow the use of shop air to create the vacuum, and nitrogen for the blow-off. Available in standalone or manifold configurations.
- Vacuum generator
- Stations: 01, 02, 03, 04, 05, 06, 07, 08
- Right, left, or both side vacuum supply
- Šedá niesú kompatibilné s vybranými možnosťami
- Červená konflikt s inou vybranou hodnotou
- Jantárová nieje odporúčané
Na stiahnutie
Pre zobrazenie CAD modelu je potrebné kompletné číslo dielu