1373464
Adapters
TIMKEN
TIMKEN
SNW-116 X 2 3/4
TIMKEN TIMKEN
Description
SNW-116 X 2 3/4 BRG ADAPTER SLEEVE
Bearing Adapter Sleeve; 2-3/4" Bore; 3.194" Length Thru Bore; Complete Adapter with Sleeve; S-116 Sleeve Part Number; AN-16 Locknut; W-16 Lockwasher/Lockplate
Part #
SNW-116 X 2 3/4
BDI #
1373464
Details
329.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-116-X-2-3-4/p/1373464
Your Price
$ 329.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
1.451
EAN
0087796308312
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-116
Locknut Part Number
AN-16
Lockwasher/Lockplate Part Number
W-16
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 2-3/4" Bore; 3.194" Length Thru Bore; Complete Adapter with Sleeve; S-116 Sleeve Part Number; AN-16 Locknut; W-16 Lockwasher/Lockplate
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.194 Inch | 81.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


