https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
1267040
Adapters
SKF
SKF
SNW 116X2.3/4
SKF SKF
Description
SNW 116X2.3/4 BRG ADAPTER SLEEVE
2-3/4" Bore; 3-13/64" Length Thru Bore; Complete Adapter with Sleeve; S-116 Sleeve; AN-16 Locknut; W-16 Lockwasher/Lockplate
Part #
SNW 116X2.3/4
BDI #
1267040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-116X2-3-4/p/1267040
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
EAN
7316577001290
Product Group - BDI
M06110
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-116
Locknut Part Number
AN-16
Lockwasher/Lockplate Part Number
W-16
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
2-3/4" Bore; 3-13/64" Length Thru Bore; Complete Adapter with Sleeve; S-116 Sleeve; AN-16 Locknut; W-16 Lockwasher/Lockplate
Length Thru Bore
3.204 Inch | 81.382 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

