https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNHxpbWFnZS9qcGVnfGFEUTNMMmd6Tnk4eE1EYzJPVFEwTURNd09USTNPQzlKVGtSSlRrRkRUVVpNVWxoZldVdGZRMUpPWDBSU1FsOURSMTh6TURCNE16QXdMbXB3Wnd8ZTY3MzJjN2JjODExYjAzOTdkYWZjOWIyYmE5MTE3NmJlOTk4ZTY1NGNjNWU3MWQxYTQ2ODYzN2VmNGQ3YWI1ZA
https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNHxpbWFnZS9qcGVnfGFEUTNMMmd6Tnk4eE1EYzJPVFEwTURNd09USTNPQzlKVGtSSlRrRkRUVVpNVWxoZldVdGZRMUpPWDBSU1FsOURSMTh6TURCNE16QXdMbXB3Wnd8ZTY3MzJjN2JjODExYjAzOTdkYWZjOWIyYmE5MTE3NmJlOTk4ZTY1NGNjNWU3MWQxYTQ2ODYzN2VmNGQ3YWI1ZA
21550722
Cam Follower and Track Roller - Yoke Type
INA
INA
LR5308-2HRS-TVH-XL
INA INA
Description
LR5308-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Cam Follower Bearing; 40MM Bore; 100MM Roller Diameter; 36.5MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
LR5308-2HRS-TVH-XL
BDI #
21550722
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5308-2HRS-TVH-XL/p/21550722
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.39
EAN
4054369226379
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Plastic Cage
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.64554
Long Description
Cam Follower Bearing; 40MM Bore; 100MM Roller Diameter; 36.5MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
3.937 Inch | 100 Millimeter
Roller Width
1.437 Inch | 36.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

