Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

95336 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhR000TDJnellpODVPREUwTURFMU1UZ3dPRE13TDBsT1JGaFlXRUpTUjFoWVdGOURVakZmUVZOVFdWOVRWRXhmTXpBd2VETXdNQzVxY0djfDg2YTM5MTUzYzMyOTczYTY3Y2M1YzMyYTQ1NzJjYzZiOWZmNTc4MjZkMWFhYTgyNzBjOTc5MTljYmNlZTQ3YTY
21917573 Bearings 

BERLISS BEARING BERLISS BEARING

95336

Description

95336 CYLINDRICAL ROLLER BEARING ; 0.75IN ID X 1.375IN OD X 2.25IN WID

Bearing; Roller; 3/4" Bore; Straight Bore Profile; 1-3/8" OD X 2-1/4" WD; Steel Cage Material; RBEC 1 | ISO P0; Single Row; No Separable; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

95336

BDI #
21917573

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
BERLISS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / US pound
0
Product Group - BDI
B04144
Noun
Bearing
Keyword String
Roller
Manufacturer URL
Product Detail
Roller Bearing
Product Specification
Bearing; Roller; 3/4" Bore; Straight Bore Profile; 1-3/8" OD X 2-1/4" WD; Steel Cage Material; RBEC 1 | ISO P0; Single Row; No Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Long Description
Bearing; Roller; 3/4" Bore; Straight Bore Profile; 1-3/8" OD X 2-1/4" WD; Steel Cage Material; RBEC 1 | ISO P0; Single Row; No Separable; Relubricatable; C0-Medium Internal Clearance; Retainer