https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGC8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTd8aW1hZ2UvanBlZ3xhRFE0TDJnNE1DOHhNRFl5TnpZMk16Z3lNamczT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDM5ZTJmZGVkZGQzNThmOWU1MGQ5Njg3NGJjMTQ0NGJmMTFiZDlhNDRmZDQ4MzNjOTM4NTQ5ZGM3YzlkMWQ4MA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGC8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTd8aW1hZ2UvanBlZ3xhRFE0TDJnNE1DOHhNRFl5TnpZMk16Z3lNamczT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDM5ZTJmZGVkZGQzNThmOWU1MGQ5Njg3NGJjMTQ0NGJmMTFiZDlhNDRmZDQ4MzNjOTM4NTQ5ZGM3YzlkMWQ4MA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1ZGH3
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1ZGH3 RADIAL BEARING, DOUBLE SEAL 17MM BORE (SMARTCATALOG)
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 17 MM OUTSIDE DIA 40 MM WIDTH 12 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 16 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6203-2RS
Part #
1ZGH3
BDI #
26444307
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/1ZGH3/p/26444307
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 17 MM OUTSIDE DIA 40 MM WIDTH 12 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 16 000 RPM CHROME STEEL BEARING MATERIAL STAMPED STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6203-2RS
