https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGC8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTd8aW1hZ2UvanBlZ3xhRFE0TDJnNE1DOHhNRFl5TnpZMk16Z3lNamczT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDM5ZTJmZGVkZGQzNThmOWU1MGQ5Njg3NGJjMTQ0NGJmMTFiZDlhNDRmZDQ4MzNjOTM4NTQ5ZGM3YzlkMWQ4MA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1ZGC8-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTd8aW1hZ2UvanBlZ3xhRFE0TDJnNE1DOHhNRFl5TnpZMk16Z3lNamczT0M5TlJsSkhWMWRZV0ZoWVdGaGZNVnBIUXpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NDM5ZTJmZGVkZGQzNThmOWU1MGQ5Njg3NGJjMTQ0NGJmMTFiZDlhNDRmZDQ4MzNjOTM4NTQ5ZGM3YzlkMWQ4MA
DAYTON MANUFACTURING
DAYTON MANUFACTURING
21XU57
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
21XU57 RADIAL BEARING, DOUBLE SEAL 20MM BORE (SMARTCATALOG)
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 20 MM OUTSIDE DIA 52 MM WIDTH 15 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 14 000 RPM CHROME STEEL BEARING MATERIAL CHROME STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6304-2RS-C3
Part #
21XU57
BDI #
26477834
Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/21XU57/p/26477834
Your Price
$ 27.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Long Description
RADIAL BALL BEARING SINGLE ROW DOUBLE SEALED BORE DIA 20 MM OUTSIDE DIA 52 MM WIDTH 15 MM NITRILE RUBBER SEAL MATERIAL ABEC TOLERANCE 1 MAX RPM 14 000 RPM CHROME STEEL BEARING MATERIAL CHROME STEEL CAGE MATERIAL GREASE INDUSTRY NUMBER 6304-2RS-C3
