GENERAL BEARING
GENERAL BEARING
23211-01-300
GENERAL BEARING GENERAL BEARING
Description
23211-01
Double Row Ball Bearing; 1" Bore; 2" OD; 0.875"; Open
Part #
23211-01
BDI #
426124
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/23211-01-300/p/426124
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.214
EAN
0662300291023
Product Group - BDI
B00308
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Product Detail
Double Row Ball Bearing
Product Specification
Double Row Ball Bearing; 1" Bore; 2" OD; 0.875"; Open
Long Description
Double Row Ball Bearing; 1" Bore; 2" OD; 0.875"; Open
