https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-2SL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Mjh8aW1hZ2UvanBlZ3xhRFZsTDJnd01pOHhNRFV4TnpjMk56SXlOVE0zTkM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY4eVUweGZVRXhmTXpBd2VETXdNQzVxY0djfDE0ZDI5YTdhMTYyODBkZmUxMjUxNjc3MTUwZmNhZmFlYjVmNTgwNjc3OWM3MjdmYWQ5NjZlYmRhOThjY2Q1NmU
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-2SL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Mjh8aW1hZ2UvanBlZ3xhRFZsTDJnd01pOHhNRFV4TnpjMk56SXlOVE0zTkM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY4eVUweGZVRXhmTXpBd2VETXdNQzVxY0djfDE0ZDI5YTdhMTYyODBkZmUxMjUxNjc3MTUwZmNhZmFlYjVmNTgwNjc3OWM3MjdmYWQ5NjZlYmRhOThjY2Q1NmU
FAG
FAG
7602030-2RS-TVP
FAG FAG
Description
FAG 7602030-2RS-TVP
Angular Contact Ball Bearing; 30MM BORE; 62MM Outside Diameter; 16MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 60 Degree; 1 (Single)
Part #
7602030-2RS-TVP
BDI #
23942168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7602030-2RS-TVP/p/23942168
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Plastic
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Contact Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.518
Long Description
Angular Contact Ball Bearing; 30MM BORE; 62MM Outside Diameter; 16MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Plastic Cage; 60 Degree; 1 (Single)
Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

