https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-SS-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzN8aW1hZ2UvanBlZ3xhREl5TDJnNVlpOHhNREl6TlRNNE56Y3dOelF5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZVMU5mVkZOZk16QXdlRE13TUM1cWNHY3w4MjBlMTRiMTIwZDM5ZTExYTY5OGEwMTI5MmMxNjg1NmRjYzg1MDQ3Njk5MDBmNGI3ZjZlZjcxYzg3YWQ5NjFl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-SS-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMzN8aW1hZ2UvanBlZ3xhREl5TDJnNVlpOHhNREl6TlRNNE56Y3dOelF5TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZVMU5mVkZOZk16QXdlRE13TUM1cWNHY3w4MjBlMTRiMTIwZDM5ZTExYTY5OGEwMTI5MmMxNjg1NmRjYzg1MDQ3Njk5MDBmNGI3ZjZlZjcxYzg3YWQ5NjFl
KAYDON
KAYDON
WB030XP0
KAYDON KAYDON
Description
KDN.WB030XP0 FOUR POINT CONTACT BALL BRG
Angular Contact Ball Bearing; 3" Bore; 3-1/2" Outside Diameter; 0.312" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
Part #
WB030XP0
BDI #
22925391
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/WB030XP0/p/22925391
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.14
EAN
0662729464046
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section | Nitrile Rubber Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Long Description
Angular Contact Ball Bearing; 3" Bore; 3-1/2" Outside Diameter; 0.312" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
Bore
3 Inch | 76.2 Millimeter
Width
0.312 Inch | 7.925 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


