Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7210CTRQULP4Y https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB-2P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MTN8aW1hZ2UvanBlZ3xhREZrTDJnME1DOHhNRGcyTURVM01ESTNPVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWw4eVVGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfGNiMzFhNzViOTE3MTk5NDFkZjUyN2E2Mjc5NmI0ZDIxMTk2YzBlYmI0YzFjZTVjYjEyNjMyZTdlN2U2ODI0NDQ
27462353 Precision Ball Bearings 

NSK NSK

7210CTRQULP4Y

Description

7210CTRQULP4Y AC BALL BEARING QUAD SET

Precision Ball Bearing; Angular Contact; 50MM Bore; 90MM Outside Diameter; 80MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing

Part #

7210CTRQULP4Y

BDI #
27462353

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; 50MM Bore; 90MM Outside Diameter; 80MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing
Long Description
Precision Ball Bearing; Angular Contact; 50MM Bore; 90MM Outside Diameter; 80MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing