https://www.bdiexpress.com/medias/INDXXXBRGXXX-RK6-SB-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhREZtTDJnNVl5OHhNREE1TnprM09EWXpPRE0yTmk5SlRrUllXRmhDVWtkWVdGaGZVa3MyWDFOQ1gwNUhYek13TUhnek1EQXVhbkJufGE5MzFlMjRlMWRhMDZjYjM2ZDgwNTlmNzA5ZTNhZTA4ODg1MTkyNWI5MzBkNTgxNWVhOGMzZDZkZTg0YWM4YjY
21439676
Ball Bearings
KAYDON
KAYDON
RK6-16P1Z
KAYDON KAYDON
Description
RK6-16P1Z SLEWING RING BALL BRG ; 11.97"IDX20.39"ODX2.205"WIDE 2 SEALS
Slewing Bearing; 11.97" Bore; 20.39" Outside Diameter; 2.205" Width; No Gear; 4 Point; Single Row; Ball Bearing
Part #
RK6-16P1Z
BDI #
21439676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/RK6-16P1Z/p/21439676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
31.3
EAN
0662729464503
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
58
Product Detail
Slewing Bearing
Product Specification
11.97" Bore; 20.39" Outside Diameter; 2.205" Width; No Gear; 4 Point; Single Row; Ball Bearing
Long Description
Slewing Bearing; 11.97" Bore; 20.39" Outside Diameter; 2.205" Width; No Gear; 4 Point; Single Row; Ball Bearing