

GENERAL BEARING
GENERAL BEARING
31616-01-300
GENERAL BEARING GENERAL BEARING
Description
GBC.31616-01-300 FLANGED BALL BEARING ; 0.375"X0.906"X0.312" SINGLE ROW
Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 0.312" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
31616-01-300
BDI #
426157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/31616-01-300/p/426157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
EAN
0662300260173
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring | No Cage
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Unground | Full Complement | 1" Flange Outside Diameter
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
31616-01
Manufacturer Internal Number
31616-01
Weight / LBS
0.043
Long Description
Single Row Ball Bearing; 3/8" Bore; 29/32" Outside Diameter; 0.312" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Bore
0.375 Inch | 9.525 Millimeter
Inner Race Width
0.35 Inch | 8.89 Millimeter
Outer Race Width
0.312 Inch | 7.925 Millimeter
Outside Diameter
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh