https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjB8aW1hZ2UvanBlZ3xhRE5rTDJoa05TOHhNRFExT0RnME5EUXpNRE0yTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllZmZkOWRhZDQyZmQ2NDdlMjBkYjNlMzIzOWNkN2Y2NjIxZDJmZGZhODNmYjJlYmE1YjI1NWQwZGY2ZDJkN2Q
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMjB8aW1hZ2UvanBlZ3xhRE5rTDJoa05TOHhNRFExT0RnME5EUXpNRE0yTmk5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFNFeEVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllZmZkOWRhZDQyZmQ2NDdlMjBkYjNlMzIzOWNkN2Y2NjIxZDJmZGZhODNmYjJlYmE1YjI1NWQwZGY2ZDJkN2Q
KOYO
KOYO
6200ZZC3
KOYO KOYO
Description
6200ZZC3 BALL BEARING ; 10MM X 30MM X 9MM SHIELDED SR
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6200ZZC3
BDI #
553477
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6200ZZC3/p/553477
Your Price
$ 12.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.032
EAN
0605790054174
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.07055
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
1.181 Inch | 30 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

