https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-EE-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRE14TDJnMU1DOHhNRFExT0RnMU5EYzROVEExTkM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUlVWZlRUTmZNekF3ZURNd01DNXFjR2N8ZTg5ODk3OTk4N2RkNGJkMmYxNTMxNjUyODgwNjhmMzQ4Mjg1ODI0ZDNiYzM5N2QwOWM0NzE0ZDA2YzJhMmJlMQ
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-2SL-STL-EE-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRE14TDJnMU1DOHhNRFExT0RnMU5EYzROVEExTkM5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmUlVWZlRUTmZNekF3ZURNd01DNXFjR2N8ZTg5ODk3OTk4N2RkNGJkMmYxNTMxNjUyODgwNjhmMzQ4Mjg1ODI0ZDNiYzM5N2QwOWM0NzE0ZDA2YzJhMmJlMQ
KOYO
KOYO
EE11/22RSM3
KOYO KOYO
Description
EE11/22RSM3 BALL BEARING
Single Row Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Part #
EE11/22RSM3
BDI #
553493
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/EE11-22RSM3/p/553493
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
0605790113925
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
Special
Inch - Metric
Inch
Other Features
Extra Light Duty | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
EE11/22RSM3
Weight / LBS
0.011
Long Description
Single Row Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Special Internal Clearance; Steel Cage
Bore
0.25 Inch | 6.35 Millimeter
Outer Race Width
0.196 Inch | 4.978 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


