https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-BR4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR05tTDJnMU15OHhNRFEzT1RFeE1qSTFOelUyTmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOUNValJmTXpBd2VETXdNQzVxY0djfDUzYzVkMDBkNmJmNjBhNjhjZTlmN2U1MGEwOWQ4ZGI1YTI2ODY4OWVkOTQ1YWJhNjZjN2FkZGVlMzIwODgyN2I
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SRB-2SL-BR4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR05tTDJnMU15OHhNRFEzT1RFeE1qSTFOelUyTmk5SlRrUk9RMGhDVWtkWVdGaGZVMUpDWHpKVFRGOUNValJmTXpBd2VETXdNQzVxY0djfDUzYzVkMDBkNmJmNjBhNjhjZTlmN2U1MGEwOWQ4ZGI1YTI2ODY4OWVkOTQ1YWJhNjZjN2FkZGVlMzIwODgyN2I
EZO BEARING
EZO BEARING
R4-2RSMC3SRL
EZO BEARING EZO BEARING
Description
R4-2RSMC3SRL DEEP GROOVE BALL BRNG ; 1/4" BORE X 5/8" OD X .196" WD
Single Row Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
R4-2RSMC3SRL
BDI #
665724
Details
10.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/R4-2RSMC3SRL/p/665724
Your Price
$ 10.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.004
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
0.01102
Long Description
Single Row Ball Bearing; 1/4" Bore; 5/8" Outside Diameter; 0.196" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Outer Race Width
0.196 Inch | 4.978 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

