1144784
Thrust Ball Bearing
FAG
FAG
51144-MP
FAG FAG
Description
51144-MP THRUST BALL BEARING
Thrust Ball Bearing; 220MM Bore 1; 223MM Bore 2; 270MM Outer Diameter; 37MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51144-MP
BDI #
1144784
Details
2953.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51144-MP/p/1144784
Your Price
$ 2,953.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
4.508
EAN
4026677207159
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51144-MP
Manufacturer Internal Number
60465541
Weight / LBS
10.009
Long Description
Thrust Ball Bearing; 220MM Bore 1; 223MM Bore 2; 270MM Outer Diameter; 37MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
8.78 Inch | 223 Millimeter
Bore 1
8.661 Inch | 220 Millimeter
Height
1.457 Inch | 37 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh