COOPER BEARING
COOPER BEARING
100BC307GRAT
COOPER BEARING COOPER BEARING
Description
COP.100BC307GRAT CARTRIDGE BEARING ; LIGHT DUTY 3-7/16"
Cartridge Bearing; 3-7/16" Bore; 6.194" Outside Diameter; 4-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.362" Length Thru Bore; Relubricatable; 100 B 307 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
100BC307GRAT
BDI #
22990963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/100BC307GRAT/p/22990963
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
44.05
EAN
7316579397766
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
100 B 307
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Increased Speed | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
16.5
Long Description
Cartridge Bearing; 3-7/16" Bore; 6.194" Outside Diameter; 4-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.362" Length Thru Bore; Relubricatable; 100 B 307 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
4.5 Inch | 114.3 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
6.194 Inch | 157.328 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


