DODGE
DODGE
S1U-K-215R
DODGE DODGE
Description
S1U-K-215R TAPERED RLR INSERT BRG ; TYPE K 2-15/16" BORE GRAY IRON
Cartridge Bearing; 2-15/16" Bore; 5.63" Outside Diameter; 3" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 3-3/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023287
BDI #
240855
Details
2337.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-K-215R/p/240855
Your Price
$ 2,337.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.771
EAN
0782475697083
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | S-1 Unit | 5.56" Machine Side Outside Diameter
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23287
Weight / LBS
14.93
Long Description
Cartridge Bearing; 2-15/16" Bore; 5.63" Outside Diameter; 3" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 3-3/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.63 Inch | 143.002 Millimeter
Cartridge Housing Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


