https://www.bdiexpress.com/medias/INDDODFLNGBK-F2B-SCFS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTF8aW1hZ2UvanBlZ3xhREF3TDJoa1lpOHhNRFF5TVRjNU5ESXdPVGd5TWk5SlRrUkVUMFJHVEU1SFFrdGZSakpDWDFORFJsTmZNekF3ZURNd01DNXFjR2N8M2UzNmY5NzkzZjZkOGUwMDU5NGVmNWY1NzVmZjdkNjAwMWFkNmM2NTNkNTFkNmZmOTkzNmE0M2JhYTZmNzkzNg
https://www.bdiexpress.com/medias/INDDODFLNGBK-F2B-SCFS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTF8aW1hZ2UvanBlZ3xhREF3TDJoa1lpOHhNRFF5TVRjNU5ESXdPVGd5TWk5SlRrUkVUMFJHVEU1SFFrdGZSakpDWDFORFJsTmZNekF3ZURNd01DNXFjR2N8M2UzNmY5NzkzZjZkOGUwMDU5NGVmNWY1NzVmZjdkNjAwMWFkNmM2NTNkNTFkNmZmOTkzNmE0M2JhYTZmNzkzNg
DODGE
DODGE
F2B-SCFS-40M-SHFS
DODGE DODGE
Description
F2B-SCFS-40M-SHFS; 137486 ; FLG BLK BALL BRG 2-BOLT SS NON-RET
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 143.5MM Bolt Cir Dia; 143.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Part #
137486
BDI #
22800933
Details
567.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SCFS-40M-SHFS/p/22800933
Your Price
$ 567.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.361
EAN
0781568905029
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
No
Insert Part Number
INS-SC-40M
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137486
Weight / LBS
1.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 143.5MM Bolt Cir Dia; 143.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.941 Inch | 49.3 Millimeter
Bolt Spacing
5.7 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

