https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5OHxpbWFnZS9qcGVnfGFEQmpMMmhsWWk4eE1EYzJPVEU0T0RjNE1qRXhNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmE0MGIyYWNlNDYxNmFlNTQ1YmZmYzRkYjY1NDAwOWE4OWVkNjgxMzg0MjE3OTJhMTE0YmZiNDNjZDQyOGVjZA
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5OHxpbWFnZS9qcGVnfGFEQmpMMmhsWWk4eE1EYzJPVEU0T0RjNE1qRXhNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmE0MGIyYWNlNDYxNmFlNTQ1YmZmYzRkYjY1NDAwOWE4OWVkNjgxMzg0MjE3OTJhMTE0YmZiNDNjZDQyOGVjZA
DODGE
DODGE
F4B-E-408R
DODGE DODGE
Description
F4B-E-408R; 023119 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 4-1/2" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Part #
023119
BDI #
240720
Details
5327.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-E-408R/p/240720
Your Price
$ 5,327.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
45.352
EAN
0782475697342
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Optional E-Tect Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-E-408R TYPE E-XTRA
Manufacturer Internal Number
023119
Weight / LBS
90
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4-1/2" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing
8.75 Inch | 222.25 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Nominal Bolt Circle Diameter Round
12.4 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

