Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-SCFS-100-SHFS https://www.bdiexpress.com/medias/INDDODFLNGBK-F4B-SCFS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxM3xpbWFnZS9qcGVnfGFEWTNMMmhoWkM4eE1EYzJPREEwTURreE9UQTNNQzlKVGtSRVQwUkdURTVIUWt0ZlJqUkNYMU5EUmxOZk16QXdlRE13TUM1cWNHY3xjNGFmNjM0Yzg4ZGE5YTYxYTUyZmQ1MGJiM2QzMmIzMTg4ZTk1MmRhYzQ3NzFhYmZkYWM4ZmFiMWQ4MmQ2N2Ji
22800913 Flange Block Bearings 

DODGE DODGE

F4B-SCFS-100-SHFS

Description

F4B-SCFS-100-SHFS; 137501 ; FLANGED BLK BALL BRG 4-BOLT SS HOUSING

Flange Block Bearing; 4 Bolt Flange Bracket; 1" Bore; 4" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal

Part #

137501

BDI #
22800913

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

307.48589999999996 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 307.49 / each
$ 307.49 / each
BDIExpress
QTY

Inventory

Total: 11

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.59
EAN
0781568905197
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-SC-100
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137501
Weight / LBS
1.4
Long Description
Flange Block Bearing; 4 Bolt Flange Bracket; 1" Bore; 4" Bolt Circle Diameter; 2.8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Bolt Spacing
2.8 Inch | 69.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh