https://www.bdiexpress.com/medias/INDDODFBXXXX-FCSC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NXxpbWFnZS9qcGVnfGFEVm1MMmhqWXk4eE1EYzJPRE0xT0RBNE1EVTBNaTlKVGtSRVQwUkdRbGhZV0ZoZlJrTlRRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmU0ZjY1YjVkYzJmNDc1Y2NlNzBiZmVhMzc2MDliYmZlZTY3Yzg5MDg5NzNlNWYwYmE0NDQyODViNjhkZTZjOQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-FCSC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NXxpbWFnZS9qcGVnfGFEVm1MMmhqWXk4eE1EYzJPRE0xT0RBNE1EVTBNaTlKVGtSRVQwUkdRbGhZV0ZoZlJrTlRRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmU0ZjY1YjVkYzJmNDc1Y2NlNzBiZmVhMzc2MDliYmZlZTY3Yzg5MDg5NzNlNWYwYmE0NDQyODViNjhkZTZjOQ
DODGE
DODGE
FC-SCM-108
DODGE DODGE
Description
FC-SCM-108 FLANGE BLK BALL BRG ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
126171
BDI #
259141
Details
230.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-SCM-108/p/259141
Your Price
$ 230.72 / each
$ 231.00 / each BDIExpress
$ 231.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.76
EAN
0782475115815
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-SCM-108
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-SCM-108
Manufacturer Internal Number
126171
Weight / LBS
4.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/2" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Cartridge Pilot Depth
0.438 Inch | 11.125 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

