https://www.bdiexpress.com/medias/INDTIMFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTd8aW1hZ2UvanBlZ3xhRFF5TDJoall5OHhNVEF6TWpZM05EUTJOemczTUM5SlRrUlVTVTFHUWxoWVdGaGZXVU5LWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8Y2YyZmY1NzNhOTMyNmJmZWFmM2Y5ODVmYzA4ZWMxMTc4YzcyYjVjNzAxYzM1ZmY1MGI3MTkwNDYyZjljMGRiZA
https://www.bdiexpress.com/medias/INDTIMFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTd8aW1hZ2UvanBlZ3xhRFF5TDJoall5OHhNVEF6TWpZM05EUTJOemczTUM5SlRrUlVTVTFHUWxoWVdGaGZXVU5LWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8Y2YyZmY1NzNhOTMyNmJmZWFmM2Y5ODVmYzA4ZWMxMTc4YzcyYjVjNzAxYzM1ZmY1MGI3MTkwNDYyZjljMGRiZA
TIMKEN
TIMKEN
YCJ1 3/16
TIMKEN TIMKEN
Description
YCJ1 3/16 FLANGE BRG UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
YCJ1 3/16
BDI #
1375521
Details
135.96
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/YCJ1-3-16/p/1375521
Your Price
$ 135.96 / each
$ 136.00 / each BDIExpress
$ 136.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.302
EAN
0087796157965
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
GY1103KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YCJ 1 3/16
Weight / LBS
2.952
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

