https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJM-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MXxpbWFnZS9qcGVnfGFHSmxMMmcwWWk4eE1EYzJOamt4TWpjeE5qZ3pNQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktUVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2M2ZTY4YTk5ZGVhNWVlNmFhNDc5M2IxNmQ5ZWVlY2M2OTg4YWY4YmEyMTI5NTQ1NjY3OWJhYjlhYzE4ZTEwOA
https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJM-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MXxpbWFnZS9qcGVnfGFHSmxMMmcwWWk4eE1EYzJOamt4TWpjeE5qZ3pNQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktUVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58N2M2ZTY4YTk5ZGVhNWVlNmFhNDc5M2IxNmQ5ZWVlY2M2OTg4YWY4YmEyMTI5NTQ1NjY3OWJhYjlhYzE4ZTEwOA
TIMKEN
TIMKEN
YCJM2 1/4
TIMKEN TIMKEN
Description
YCJM2 1/4 FLANGE BRG UNIT ; Y SERIES MEDIUM FLANGED 4 BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/4" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
YCJM2 1/4
BDI #
1375546
Details
356.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/YCJM2-1-4/p/1375546
Your Price
$ 356.38 / each
$ 357.00 / each BDIExpress
$ 357.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.466
EAN
0087796196810
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GY1204KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YCJM 2 1/4
Weight / LBS
9.93
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/4" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Bolt Spacing
5.625 Inch | 142.88 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

