https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5OTl8aW1hZ2UvanBlZ3xhRFEyTDJnMU5DOHhNRGMyTXpVeU9UazNOemc0Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZUa3hmTXpBd2VETXdNQzVxY0djfGQ4ZWEwYWQwYjdkYWYwNGRhYzFjNmFlMjMzNjIwN2U1MmIzNDE4MmMyNzI0NTliYWJkOTFmMjRkZWFkNDAyZDk
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5OTl8aW1hZ2UvanBlZ3xhRFEyTDJnMU5DOHhNRGMyTXpVeU9UazNOemc0Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZUa3hmTXpBd2VETXdNQzVxY0djfGQ4ZWEwYWQwYjdkYWYwNGRhYzFjNmFlMjMzNjIwN2U1MmIzNDE4MmMyNzI0NTliYWJkOTFmMjRkZWFkNDAyZDk
DODGE
DODGE
SCHB-SC-207-NL ; 076827
DODGE DODGE
Description
SCHB-SC-207-NL ; 076827 ; NON RETURNABLE ADAPT MNT BALL BRG
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.31" Length Thru Bore; 6-3/4" Housing Overall Length; Not Relubricatable; INS-SC-207 Insert Part Number
Part #
076827
BDI #
24095409
Details
531.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SC-207-NL-;-076827/p/24095409
Your Price
$ 531.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.343
EAN
0782477626593
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-SC-207
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
076827
Weight / LBS
7.37
Long Description
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.31" Length Thru Bore; 6-3/4" Housing Overall Length; Not Relubricatable; INS-SC-207 Insert Part Number
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Housing Outside Diameter
5.5 Inch | 139.7 Millimeter
Housing Overall Length
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

