https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIRE-LC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyNHxpbWFnZS9qcGVnfGFESmtMMmhsTkM4eE1EZ3lNVFEzTmpjeE1qUTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNWMGxTUlY5TVExOHpNREI0TXpBd0xtcHdad3xjNjBiMGI4MDI5OTlmM2ZlZTY4NWZlODMxYmJjMzljY2ZkMzViNGIyMGJkZGIxMDQzYWYxYjYyZjEyNWFiZmY1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIRE-LC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyNHxpbWFnZS9qcGVnfGFESmtMMmhsTkM4eE1EZ3lNVFEzTmpjeE1qUTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNWMGxTUlY5TVExOHpNREI0TXpBd0xtcHdad3xjNjBiMGI4MDI5OTlmM2ZlZTY4NWZlODMxYmJjMzljY2ZkMzViNGIyMGJkZGIxMDQzYWYxYjYyZjEyNWFiZmY1
TIMKEN
TIMKEN
RA008RRB
TIMKEN TIMKEN
Description
RA008RRB + COL INSERT BEARING ; 1/5" BORE NARROW IR 1.575" OD
Insert Bearing; 1/2" Bore; 1-1/8" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RA008RRB + COL
BDI #
1371264
Details
43.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RA008RRB/p/1371264
Your Price
$ 43.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.154
EAN
0087796053014
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RA008RRB AG
Weight / LBS
0.34
Long Description
Insert Bearing; 1/2" Bore; 1-1/8" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
1.125 Inch | 28.58 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

