Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg P02
20517917 Mounted Units & Inserts 

COOPER BEARING COOPER BEARING

P02

Description

COP.P02 PILLOW BLOCK HOUSING

Pillow Block Housing Unit; 2 Bolt Pillow Block; 2.75" Base to Center Height; 8" Minimum Bolt Spacing; 8.938" Maximum Bolt Spacing; Cast Iron Material

Part #

COP.P02

BDI #
20517917

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

400.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 400.67 / each
$ 401.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
3.27
EAN
7316576843310
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Pillow Block Housing Unit
Product Specification
2 Bolt Pillow Block; 2.75" Base to Center Height; 8" Minimum Bolt Spacing; 8.938" Maximum Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 2 Bolt Pillow Block; 2.75" Base to Center Height; 8" Minimum Bolt Spacing; 8.938" Maximum Bolt Spacing; Cast Iron Material