https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNXxpbWFnZS9qcGVnfGFHWTVMMmhrTkM4eE1EYzNNRGt5TXpJMU56ZzROaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMjA3NWE1ZDVlYzlhYmYzMDMxMWM0ZDk0MTI5MmYyMDVmNzJkMDliNTEyYjQ2MjhmYmVmMmI4NGQ4NjJkMzBh
https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNXxpbWFnZS9qcGVnfGFHWTVMMmhrTkM4eE1EYzNNRGt5TXpJMU56ZzROaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMjA3NWE1ZDVlYzlhYmYzMDMxMWM0ZDk0MTI5MmYyMDVmNzJkMDliNTEyYjQ2MjhmYmVmMmI4NGQ4NjJkMzBh
COOPER BEARING
COOPER BEARING
02BCP50MGRAT
COOPER BEARING COOPER BEARING
Description
COP.02BCP50MGRAT PILLOW BLOCK UNIT ; HEAVY DUTY 50MM
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 80MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 226MM Minimum Bolt Spacing; 242MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCP50MGRAT
BDI #
17116434
Details
3175.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP50MGRAT/p/17116434
Your Price
$ 3,175.49 / each
$ 3,176.00 / each BDIExpress
$ 3,176.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.098
EAN
7316579386821
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 50M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
24.03039
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 80MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 226MM Minimum Bolt Spacing; 242MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.15 Inch | 80 Millimeter
Bolt Spacing Minimum
8.898 Inch | 226Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
4.488 Inch | 114 Millimeter
Nominal Bolt Center to Center
9.2 Inch | 233.7 Millimeter
Bolt Spacing Maximum
9.528 Inch | 242Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

