https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
COOPER BEARING
COOPER BEARING
03BCP140MEXAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP140MEXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 140MM
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 229MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 494MM Minimum Bolt Spacing; 534MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
03BCP140MEXAT
BDI #
24715504
Details
65155.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP140MEXAT/p/24715504
Your Price
$ 65,155.74 / each
$ 65,156.00 / each BDIExpress
$ 65,156.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
243.88
EAN
7316579387439
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 140M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
425.49217
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 229MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 494MM Minimum Bolt Spacing; 534MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
19.449 Inch | 494Millimeter
Nominal Bolt Center to Center
20.2 Inch | 513.1 Millimeter
Length Thru Bore
5.787 Inch | 147 Millimeter
Base to Center Height
9 Inch | 229 Millimeter
Bolt Spacing Maximum
21.024 Inch | 534Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

