https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
COOPER BEARING
COOPER BEARING
03BCP507GRAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP507GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 5-7/16"
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 9" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19-1/2" Minimum Bolt Spacing; 21" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
03BCP507GRAT
BDI #
24715598
Details
59910.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP507GRAT/p/24715598
Your Price
$ 59,910.98 / each
$ 59,911.00 / each BDIExpress
$ 59,911.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
243.88
EAN
7316579387385
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
03 B 507
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
425
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 9" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19-1/2" Minimum Bolt Spacing; 21" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.438 Inch | 138.125 Millimeter
Base to Center Height
9 Inch | 229 Millimeter
Nominal Bolt Center to Center
20.3 Inch | 515.6 Millimeter
Bolt Spacing Maximum
21 Inch | 533.4Millimeter
Length Thru Bore
5.787 Inch | 147 Millimeter
Bolt Spacing Minimum
19.5 Inch | 495.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

