https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4B-1-P-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDZ8aW1hZ2UvanBlZ3xhR05qTDJoaU5DOHhNREl5TlRjNE9EZzNPRGczT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFFsOHhYMUJmT0Y5R1dGOHpNREI0TXpBd0xtcHdad3wzZTQ1OTU4YWY1OGMyYTQyYzVhZjdhYmE0Mjk1Mjg3MTA0NjkwZTY4MzhkMzljYmNjMDJmYTBiODZhOGFhY2Ji
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4B-1-P-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDZ8aW1hZ2UvanBlZ3xhR05qTDJoaU5DOHhNREl5TlRjNE9EZzNPRGczT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFFsOHhYMUJmT0Y5R1dGOHpNREI0TXpBd0xtcHdad3wzZTQ1OTU4YWY1OGMyYTQyYzVhZjdhYmE0Mjk1Mjg3MTA0NjkwZTY4MzhkMzljYmNjMDJmYTBiODZhOGFhY2Ji
EDT CORP
EDT CORP
4Y1PD8-19FX
EDT CORP EDT CORP
Description
4Y1PD8-19FX PILLOW BLOCK BALL BEARING ; 62MM OD CAST SS
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Cast Stainless Steel; Non-Expansion
Part #
4Y1PD8-19FX
BDI #
22529050
Details
572.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y1PD8-19FX/p/22529050
Your Price
$ 572.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450562294
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y206-19FX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Relubricatable; Cast Stainless Steel; Non-Expansion
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Length Thru Bore
1.6 Inch | 40.64 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

