EBC
EBC
HCP211-35
EBC EBC
Description
HCP211-35 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2-3/16" Bore; 2-1/2" Base to Center Height; 5/8" Bolt; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion
Part #
HCP211-35
BDI #
25126166
Details
103.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCP211-35/p/25126166
Your Price
$ 103.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Specification
2-3/16" Bore; 2-1/2" Base to Center Height; 5/8" Bolt; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion
Long Description
Pillow Block Bearing; 2-3/16" Bore; 2-1/2" Base to Center Height; 5/8" Bolt; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion

