TIMKEN
TIMKEN
MSM140BXHSAFQATL
TIMKEN TIMKEN
Description
MSM140BXHSAFQATL PILLOW BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 203MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
MSM140BXHSAFQATL
BDI #
20351165
Details
17433.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM140BXHSAFQATL/p/20351165
Your Price
$ 17,433.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
113.103
EAN
0013992039682
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM140BX
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
249.35
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 203MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
21.5 Inch | 546.1 Millimeter
Base to Center Height
8 Inch | 203 Millimeter
Actual Bolt Center to Center
21.5 Inch | 546Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


