https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DL-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhR0U1TDJneU1TOHhNRFkyTlRRMU16STRPVFV3TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVgwTkpYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4NGY0MGQ4ZTY3ZjE0ZTliY2M3ZDhmMDU1MjA5MGFlZDczN2M5ZDU0ZmFmMGM4Y2Y1YTc4ZWQyOWQ0Y2ZjZjkw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DL-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhR0U1TDJneU1TOHhNRFkyTlRRMU16STRPVFV3TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVgwTkpYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4NGY0MGQ4ZTY3ZjE0ZTliY2M3ZDhmMDU1MjA5MGFlZDczN2M5ZDU0ZmFmMGM4Y2Y1YTc4ZWQyOWQ0Y2ZjZjkw
DODGE
DODGE
P2B-DL-104-LL-DRY
DODGE DODGE
Description
P2B-DL-104-LL-DRY; 137979 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
137979
BDI #
23775734
Details
294.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DL-104-LL-DRY/p/23775734
Your Price
$ 294.58 / each
$ 295.00 / each BDIExpress
$ 295.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.81
EAN
0782477619922
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-104-LL
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137979
Weight / LBS
4.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.88" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4.68" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Bolt Spacing Maximum
5.44 Inch | 138.18Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing Minimum
4.68 Inch | 118.87Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

